Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Disposable Dust Mask

Purpose
General mineral dust work, polishing work, cleaning work, light work, etc.
2015 Trusco Published Pages
3 0108
2014 TRUSCO Published Page
3-0096
Mass (g/sheet)
12
Width (mm)
135
Length (mm)
118
Usage Duration
24
National Certification Acceptance Number
National test DS1 acceptable product (No. TM466) type designation T33DS1
Particle Collection Efficiency (%)
80
Inhalation Resistance (Pa)
25
Structure
3-layer
Type
Head hanging type
Weight (g)
12
TRUSCO Part Number
363-9282
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10Sheet) 1 T33-DS1 39574272 -
Discontinued
[x]
ADD TO CART

Related Products