Buy more than* S$200* and get FREE SHIPPING

Disposable Dust Mask

Purpose
General mineral dust work, polishing work, cleaning work, light work, etc.
2015 Trusco Published Pages
3 0108
2014 TRUSCO Published Page
3-0096
Mass (g/sheet)
15
Usage Duration
24
National Certification Acceptance Number
National test DS1 acceptable product (No. TM465) type designation T33DS1K
Particle Collection Efficiency (%)
80
Inhalation Resistance (Pa)
32
Structure
3-layer
Type
Head hanging type
TRUSCO Part Number
363-9291
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10Sheet) 1 T33-DS1K 39574281 -
Discontinued
[x]
ADD TO CART

Related Products