Buy more than* S$200* and get FREE SHIPPING

Dust Mask No.6000/2097-RL3

Purpose
Asbestos removal work level 3-4 supported. dioxin type supported level 1. Indium compound handling work less than working conditions density 0.3-3 micrograms/m3, etc.
Compatible Filter
No.2097
Measure for Dioxins
Level 1 support
Particle Collection Efficiency (%)
99.99
Classification
RL3
...see all>
Product Options
ADD TO CART
Inhalation Resistance (Pa) Weight (g) Size TRUSCO Part Number For Asbestos Countermeasure National Certification Acceptance Number Dimensions (Vetical x Horizontal) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inhalation Resistance (Pa) Weight (g) Size TRUSCO Part Number For Asbestos Countermeasure National Certification Acceptance Number Dimensions (Vetical x Horizontal) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
More than 160 104 S 373-9716 Level 1, 2, and 3 correspond No. TM374 Issue 120x110 1PC 1 6000/2097-RL3S 39574367 58.33 SGD
Shipped after 2017-11-28
160 or less 106 M 373-9708 1, 2, 3 corresponding level No. No. TM374 130x110 1PC 1 6000/2097-RL3M 39574376 58.33 SGD
Shipped after 2017-11-27
160 or less 106 L 373-9694 1, 2, 3 corresponding level No. No. TM374 135x120 1PC 1 6000/2097-RL3L 39574385 58.33 SGD
Shipped after 2017-11-27
ADD TO CART

Related Products