Buy more than* S$200* and get FREE SHIPPING

Hygiene Mask 50P, Ear Hook Type

1.50 (2)
Dimensions (Vetical x Horizontal) (mm)
90x175
Structure
Two-layer
Type
Ear type
Weight (g)
2
Dimension (mm)
175x90
TRUSCO Part Number
366-0052
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(50Sheet) 1 EMN50PEL 39574394 6.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
Everyday life
1
From Japan
On 2015-03-18 15:44:33
House dust The fabric is fairly thin so that the face can be seen through. There is no stuffiness at all, so it may be usable in the summer.
This review is about item#39574394.
Cleaning work
2
From Japan
On 2015-02-12 13:26:26
Although I used monotaxan things so far, my ears hurt (rubber) so I tried using a few sample companies, but it seems that the dough is thin and the fabric is getting dusty.
This review is about item#39574394.

Related Products