Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Surgical Mask

5.00 (1)
Purpose
Medical-related. Pollen measures, intrusion and exhaust prevention of splash.
Dimensions (Vetical x Horizontal) (mm)
90x175
Structure
Three-layer structure
Weight (g)
200
TRUSCO Part Number
366-3922
Specification
Ear-hook type, BFE (bacterial filtration efficiency): 99%
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(50Sheet) 1 EBSG 39574464 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To avoid dust inhalation
5
From Japan
On 2014-03-22 07:43:21
It is more difficult to create a gap on the side (cheek side) than the mask that used to be used, good fit. Even though I always masked, the sideways (nose) of the nose was blackened in streaks after work, but it also decreased.
This review is about item#39574464.

Related Products