Buy more than* S$200* and get FREE SHIPPING

Swin Leather Liner Gloves

4.00 (3)
Thickness (mm)
0.6
...see all>
Product Options
ADD TO CART
Middle Finger Length (cm) Overall Length (cm) Size TRUSCO Part Number Weight (g) Mass (g/set) Material (palmar) Material (backs) Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Middle Finger Length (cm) Overall Length (cm) Size TRUSCO Part Number Weight (g) Mass (g/set) Material (palmar) Material (backs) Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.4 22.5 L 366-4554 - 320 Pig leather Polyester 20 1Set(10Pair) 1 2395 10P L 39574473 68.99 SGD
In stock
7.7 21 S 366-4589 - 300 Pig leather Polyester 18 1Set(10Pair) 1 2395 10P S 39574491 68.99 SGD
In stock
8 21.7 M 366-4571 - 310 Pig leather Polyester 19 1Set(10Pair) 1 2395 10P M 39574482 68.99 SGD
In stock
8.8 23.5 LL 366-4562 330 330 - - 21 1set(10pair) 1 2395 10P LL 48972192 68.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Load loading
4
From Japan
On 2016-04-24 19:05:31
It was more firm than expected. Good breathability.
This review is about item#39574473.
Building site
4
From Japan
On 2016-04-15 05:52:00
It fits your hands and is easy to use.
This review is about item#39574482.
Chainsaw work
4
From Japan
On 2013-12-11 18:53:22
It is soft and easy to use. The largest is L size, but I would like to set LL size.
This review is about item#39574473.

Related Products