Buy more than* S$200* and get FREE SHIPPING

Kangaroo Leather Gloves

5.00 (1)
Purpose
Machinery, cargo handling, transportation, agriculture and forestry, civil engineering, assembly work, landscaping, and horticulture, etc.
2014 TRUSCO Published Page
3-0194
Thickness (mm)
0.4+/-0.1
Material
Kangaroo leather
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19.6 8.5 22.8 54 LL 381-2626 1Pair 1 SAVER N0.100-LL 39574507 -
Discontinued
[x]
18.8 8.2 21.0 51 M 381-2634 1Pair 1 SAVER N0.100-M 39574525 -
Discontinued
[x]
19.2 8.3 22 53 L 381-2618 1Pair 1 SAVER N0.100-L 39574516 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When driving
5
From Japan
On 2016-10-23 19:02:56
Now I'm out of print Yellow thin gloves I lost my purchase 2 years ago, I bought kangaroo gloves I thought that the price for 3 sheets was expensive but it is pretty durable It is familiar to me.
This review is about item#39574516.

Related Products