Buy more than* S$200* and get FREE SHIPPING

Cowhide leather oil processing gloves

4.20 (10)
Material (backs)
Knit fabric
Around Palms (cm)
22
Middle Finger Length (cm)
9
Overall Length (cm)
24
Weight (g)
140
Size
L
Thickness (mm)
1.2
Material
Cow split leather (special washable oil processing)
TRUSCO Part Number
368-0142
Specification
Rubber cuffs tuck
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 126P-W Oil 39574534 8.96 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.20
10 Customer Reviews
The reviews are automatic translation.
Construction work
4
From Japan
On 2017-01-22 11:59:04
The leather gloves I used before was grated, the skin was hard and my hands became whitish, but the oil leather hands became soft and not white from the beginning and it is hard to break. However, because the seams are sweet, it leads to tears due to the strings of threads. I always use L size, but I have a little variation so I want you to unify, I think so, yeah.
This review is about item#39574534.
Farm work
5
From Japan
On 2016-06-02 15:11:56
It was awkward but it seemed like a glove if you were familiar
This review is about item#39574534.
Elegantly supple leather gloves
5
From Japan
On 2016-05-16 10:44:43
The items of this hand are priceless, it will be tough but this product is relatively supple. Personally, the color is also a favorite color with no noticeable dirt. It can be used for various heavy work such as branching and grass cutting machines. It is softer than 39574595
This review is about item#39574534.
Grass cutting, logging work, agricultural work general
5
From Japan
On 2016-05-02 13:32:06
Though somewhat stiff, it is strong. When transporting debris and timber etc, it is safe because the fabric is thick, such as when starting the engine of the grass cutter. On the other hand, it is not suitable for detailed work. For gardening etc. another thin gloves should be better. The color is greenish blue and I personally like it. Although the size is 8 cm in the middle finger length, it is a little larger though it is L, but it was good.
This review is about item#39574534.
Profession
1
From Japan
On 2016-03-03 21:32:33
The price rise is nearly 200 yen. I can not get a little help
Farm work · grinder · general work
5
From Japan
On 2015-10-08 15:44:18
It is supple than "107 AP Silver Guard", and the size is made loose. Despite the thick leather, it is soft and can be safely used for various work. It is good to be able to use it carelessly because the price is also cheap. I like the color of green. Dirt is not conspicuous even if the color of the grass is attached because of weeding etc. If there is no problem using a little more, I will probably repeat it.
This review is about item#39574534.
Metal dismantling
4
From Japan
On 2015-07-13 16:18:00
Nice
This review is about item#39574534.
Grinding operation with a grinder
5
From Japan
On 2015-03-17 03:09:07
Although it is inexpensive, it is solidly made, and possession is quite good. Recently it has settled in this as leather is soft and fit is good. Even if you buy it, almost quality is stable so you can purchase with confidence.
This review is about item#39574534.
Scaffolding assembly
3
From Japan
On 2015-03-10 23:01:46
The part of the leather is strong The part of the back of the hand is too weak T_T
This review is about item#39574534.
Scaffolding work (framework scaffold)
5
From Japan
On 2015-02-11 19:43:21
I've been using various leather hands for over 10 years but I am the best favorite! I can wash the sweat with the cloth part on the back with a fit that is not in the skins and wash it because it is an oil processing, so it is a product of Simon as expected!
This review is about item#39574534.

Related Products