Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Leather Gloves, Japanese

Purpose
Construction, civil engineering, iron and steel, machinery, transportation, PEW and landscaping.
Material (palmar)
Cow split leather
Material (backs)
Knit fabric
Specification
Rubber cuffs tuck
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size TRUSCO Part Number Weight (g) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size TRUSCO Part Number Weight (g) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 8.3 24 LL 368-0126 - - 1Pair 1 126LL 39574543 12.99 SGD
Shipped after 2018-07-02
21 8 23.5 M 699-5071 - 1.3 1Pair 1 126M 39574561 10.99 SGD
Shipped after 2018-06-25
21 8 23.5 L - 125 1.3 1Pair 1 126L 39574552 10.99 SGD
In stock
ADD TO CART

Related Products