Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Cow Split Leather Glove, Inner Seam

Purpose
Heavy duty like construction, civil engineering, iron and steel, machinery, welding, landscaping, etc.
Around Palms (cm)
25
Middle Finger Length (cm)
9
Overall Length (cm)
25
Weight (g)
185
Size
One Size Fits All
Thickness (mm)
1.3
Material
Cow split leather
Specification
Inside sewing
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 107BH 39574577 7.86 SGD
In stock
ADD TO CART

Related Products