Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cowhide Leather Gloves

3.00 (4)
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Thickness (mm) Material TRUSCO Part Number Manufacture'w product code Types of Hozardous Materials Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Thickness (mm) Material TRUSCO Part Number Manufacture'w product code Types of Hozardous Materials Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 8.5 28.5 One Size Fits All 1.4 Cow split leather 368-0070 - - 1Pair 1 107AKSODE11CM 39574586 8.99 SGD
In stock
- - - - - - - 4110081 Non-dangerous goods 1pair 1 107 AK sleeve 17 cm 70557052 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 2
1 star 0
Review Rating: 3.00
4 Customer Reviews
The reviews are automatic translation.
welding
4
From Japan
On 2016-10-07 02:38:45
Although operability is a bit hard, it is safe because it covers the wrist for a longer than usual thing.
This review is about item#39574586.
welding
4
From Japan
On 2015-07-06 10:09:30
It was easy to use, but a bit longer was even better.
This review is about item#39574586.
Welding operation
2
From Japan
On 2015-06-24 14:39:28
Sputter causes the thread of the seam to cut immediately, it burns.
Welding operation
2
From Japan
On 2015-06-02 22:47:06
I hurt the seams inside, it makes us a thin glove, and the outer skin leaves can be used and it gets attached to the work clothes
This review is about item#39574586.

Related Products