Buy more than* S$200* and get FREE SHIPPING

Cow Split Leather Glove, Back Seam

4.20 (5)
Around Palms (cm)
24
Middle Finger Length (cm)
8.5
Overall Length (cm)
24
Size
One Size Fits All
Thickness (mm)
1.5
Material
Cow split leather
TRUSCO Part Number
368-0088
Specification
Back sawed, thumb root caw leather
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 107AP silver hit 39574595 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Metal handling
4
From Japan
On 2018-01-16 18:57:02
It is rather thick and lasts longer. I think that cost performance is high as cheap things will soon hurt. I hope it will be cheaper than a single item on set sale ...
This review is about item#39574595.
Farm work / grass cutting
4
From Japan
On 2015-10-07 17:04:26
It is very sturdy, leather is also thick and difficult to bend, but I think that it is suitable for work handling concrete and rubble. I am not good at fine work, but it is strong for rubbing anyway
This review is about item#39574595.
Garden work (hobby) Used for hoe, octopus, scoop, post-pruning after roses pruning etc.
3
From Japan
On 2014-11-12 13:42:21
I feel that there is a little odor peculiar to cowhide, so I feel tight as it is cramped so I think that softness comes out if there is some more size (because my skin is a bit small but the skin around my wrist is soft).
This review is about item#39574595.
When using a grinder
5
From Japan
On 2013-05-15 20:46:21
I purchased it considering durability and safety, in particular than the amount, but from the information that was listed, I chose the skin the most thick. Part of the wrist is thinner than the standard skin than the standard, but others use the standard reasoning very thick leather. It was a very satisfying product such as seams.
This review is about item#39574595.
Welding and general steel industry
5
From Japan
On 2013-03-19 21:54:33
I really long for this product. To be honest, it is naïve that there is no losing hits, but it can be satisfied to a general extent. What is worrisome than ruining fingers that are likely to be due to fraying of the wrist. Well, can not you help using it enough? It is about to say. I am satisfied with the thing itself.
This review is about item#39574595.

Related Products