Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cow Split Leather Glove, Back Threaded, Cattle Pure Skin At Base Of Thumb

5.00 (1)
Purpose
Heavy duty like construction, civil engineering, iron and steel, machinery, welding, landscaping, etc.
Around Palms (cm)
24
Middle Finger Length (cm)
8.5
Overall Length (cm)
24
Weight (g)
190
Size
One Size Fits All
Thickness (mm)
1.5
Material
Cow split leather
Specification
Back sawed, thumb root, palm part: caw leather pad
...see all>
Product Options
ADD TO CART
Remarks TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Remarks TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
There thumb side against 368-0100 1Pair 1 107AP GINATETUKI 3GATA 39574613 9.99 SGD
In stock
No thumb side against 368-0096 1Pair 1 107AP GINATETUKI 2GATA 39574604 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During demolition work
5
From Japan
On 2017-10-06 18:33:44
I always patronize it because it's better to hold it than leather gloves I always buy. It is soft and easy to use even when new. Occasionally there is little problem for leather goods, but there is no problem.
This review is about item#39574604.

Related Products