Buy more than* S$200* and get FREE SHIPPING

Cow Leather Gloves

4.00 (1)
Purpose
Machinery, press, loading and unloading, transportation, gardening, leisure, etc.
Material
Cow split leather
Specification
Cuffs hook and loop fastener style
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Thickness (mm) Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Thickness (mm) Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
368-0584 0.8 21 8.5 23 70 L 1Pair 1 717PW-L 39574692 -
Discontinued
[x]
368-0592 - 22.0 8.5 23.5 73 LL 1Pair 1 717PW-LL 39574683 -
Discontinued
[x]
368-0606 - 20.0 8.0 22.0 65 M 1Pair 1 717PW-M 39574701 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Preventing scratches on the body during machine work and agricultural work
4
From Japan
On 2017-08-18 08:33:33
Although it was about size, although it was said that there was only M size, I want a size S because I am a discreet hand.
This review is about item#39574701.

Related Products