Buy more than* S$200* and get FREE SHIPPING

Anti Slip Glove

4.33 (6)
Material (palmar)
Foamed nitrile rubber coating
Around Palms (cm)
16.9
Middle Finger Length (cm)
7.6
Overall Length (cm)
22.4
Color
White / gray
Thickness (mm)
1
Material
100% nylon liner
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
399-3078 36 M 1Pair 1 NO.4142191 39574726 6.99 SGD
In stock
- 43 L 1Pair 1 NO.4142192 39574717 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Mainly light / medium work. Painting and oil machine is Ansel Hiflex black.
5
From Japan
On 2017-01-29 16:41:06
Light and medium As for work, white is white, fingers and palm side are bright gray and the degree of contamination can be confirmed. You can not see how dirty it is with black etc. It is the best for light and medium work. (Up to now we've compared 30 kinds of work gloves,
This review is about item#39574726.
Electrical appliance mounting
5
From Japan
On 2016-10-06 12:39:10
The nitrile is quite thin so it is easy to work fine.
Equipment installation for electric work
5
From Japan
On 2016-05-18 19:45:26
The paint painted on the palm is so thin that the tactile sensation is easy to convey
This review is about item#39574726.
Assembly work
4
From Japan
On 2015-12-03 14:40:11
I am glad that it costs a little more as it costs a little
This review is about item#39574717.
Electrical construction
2
From Japan
On 2014-04-13 19:06:44
I found that the two trill rubber slips. Grips do not compete with natural rubber, do they?
This review is about item#39574726.
Air conditioning work and agricultural work
5
From Japan
On 2013-11-25 12:28:35
Compared to Ansell's high flex form (No. 11-800), the size is almost unchanged, but the fabric of gloves is thinner than Ansel. I feel that the thickness of foamed nitrile rubber coating does not change. If there is no oil stain, wash about 10 times. Rubber on the wrist, the hand of the cat is less stretched, but Ansell stretches. The amount difference of \ 25 yen seems to be in the fabric of gloves. Because foamed nitrile rubber coating does not slide when grabbing things, it seems that the hand grip strength has become stronger. I skate with gloves. In addition, gloves with rubber warts leave traces of warts on the thing that touched. After using this glove, it is perfect for any work. It is good for keeping warm season for the coming season. I want you to make the price cheaper. We definitely recommend purchasing.
This review is about item#39574726.

Related Products