Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Sheep Leather Gloves

Purpose
Machinery, cargo handling, transportation, agriculture and forestry, civil engineering, assembly work, landscaping, and horticulture, etc.
Thickness (mm)
0.6+/-0.1
Material
Sheep leather
Specification
Reinforced patch with leather
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 9 23.2 76 L 381-2642 1Pair 1 SAVER NO.75-L 39574841 42.99 SGD
In stock
21.0 9.5 23.7 80 LL 381-2651 1Pair 1 SAVER NO.75-LL 39574832 42.99 SGD
In stock
19.0 8.5 22.7 72 M 381-2669 1Pair 1 SAVER NO.75-M 39574857 42.99 SGD
In stock
ADD TO CART

Related Products