Buy more than* S$200* and get FREE SHIPPING

Palm Coated Gloves No330

4.00 (4)
Color
Black
Thickness (mm)
About 1.6
Material
Natural rubber: gloves section: non-slip section cotton, polyester and other
...see all>
Product Options
ADD TO CART
Middle Finger Length (cm) Overall Length (cm) Size TRUSCO Part Number Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Middle Finger Length (cm) Overall Length (cm) Size TRUSCO Part Number Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.8 23 M 383-9940 21 1Pair 1 No.330 39574893 6.99 SGD
In stock
8 25 L 383-9931 23 1Pair 1 No.330 39574884 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Tire loading work.
4
From Japan
On 2017-09-08 20:29:59
It is good that the space between your fingers is solid. It has better durability than conventional products.
This review is about item#39574884.
When planting trees
3
From Japan
On 2016-11-03 16:16:25
The rubber part is strong and highly reliable, but it gets tired a little hard when working fine.
This review is about item#39574884.
Work by pulling the chain
4
From Japan
On 2016-04-12 10:56:26
Grip can be good
This review is about item#39574884.
Agriculture · Fisheries
5
From Japan
On 2016-04-05 14:42:09
I like it because it is strong.
This review is about item#39574884.

Related Products