Buy more than* S$200* and get FREE SHIPPING

NR Long Gloves

5.00 (4)
Around Palms (cm)
20.4
Material (surface)
Natural rubber
Material (reverse side)
100% cotton
Middle Finger Length (cm)
8
Overall Length (cm)
42
Size
M
Color
Pink
Thickness (mm)
About 0.5
TRUSCO Part Number
394-0900
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 - 39574945 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Washroom
5
From Japan
On 2014-04-30 16:44:45
Since it can hide even to the sleeve, clothes will not get wet even with a deep sink.
This review is about item#39574945.
Household chores
5
From Japan
On 2014-03-02 20:30:10
Always used by my wife. It seems to be the easiest and strongest in long type. Until now I bought it at a supermarket or a home center. Monotaro is cheap.
This review is about item#39574945.
Used as protective gloves for sandblasting
5
From Japan
On 2014-01-10 19:09:18
I wish I had a thick type around the arm a little more, but I have no choice but to search. I always bought it at the home center because the price is affordable
This review is about item#39574945.
washing up
5
From Japan
On 2013-05-13 15:59:36
I do not use it, but when my house is rough, I use it for dish washing etc. It seems to be easy to use without going wrong.
This review is about item#39574945.

Related Products