Buy more than* S$200* and get FREE SHIPPING

NBR Gloves

4.80 (5)
Material (surface)
Nitrile rubber (NBR)
Material (reverse side)
Rayon
Overall Length (cm)
32
Thickness (mm)
About 0.6
...see all>
Product Options
ADD TO CART
Weight (g) Around Palms (cm) Middle Finger Length (cm) Size Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Around Palms (cm) Middle Finger Length (cm) Size Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
48 20.5 7.9 M Pink - 1Pair 1 - 39574963 3.99 SGD
In stock
- 23 8.6 L Green 366-5461 1Pair 1 - 39574954 3.99 SGD
In stock
- 20.5 7.9 M Green 366-5470 1Pair 1 - 39574972 3.99 SGD
In stock
44 19 7.5 S Pink 366-5496 1Pair 1 - 39574981 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
For daily dishwashing
5
From Japan
On 2017-07-06 14:53:17
Usage is just convenient and convenient, such as size and thickness. It will be appreciated if there is a product with only the right hand that will immediately open the hole.
This review is about item#39574954.
For agricultural work and mowing pruning etc
5
From Japan
On 2017-06-02 21:59:51
It was very easy to use. I pulled my hands sliding out even during weeding.
This review is about item#39574954.
For house cleaning (dust cloth etc.)
4
From Japan
On 2017-01-18 15:43:18
Purchased green to use separately from dishwasher (thick pink 2 shuffle in nice hand). Usability is good. I am happy if there is thick green in nice hand ... ☆ -1.
This review is about item#39574972.
Mizumono
5
From Japan
On 2016-01-07 18:05:55
good
This review is about item#39574981.
cleaning
5
From Japan
On 2013-08-09 16:40:40
Compared with other products, it is easy to detach, so it is useful.
This review is about item#39574954.

Related Products