Buy more than* S$200* and get FREE SHIPPING

Vinyl Gloves, Nice Hand Softy

5.00 (1)
Material (surface)
Vinyl chloride (PVC)
Material (reverse side)
Rayon
Overall Length (cm)
31
Thickness (mm)
About 0.5
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
366-5542 22 8 L Green 1Pair 1 - 39574997 -
Discontinued
[x]
366-5569 20 7.7 M Pink 1Pair 1 - 39575006 -
Discontinued
[x]
366-5551 20 7.7 M Green 1Pair 1 - 39575015 -
Discontinued
[x]
366-5577 19 7.3 S Pink 1Pair 1 - 39575024 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mainly cleaning
5
From Japan
On 2015-04-28 09:25:16
Usage is very good. I have always patronized.
This review is about item#39574997.

Related Products