Buy more than* S$200* and get FREE SHIPPING

PVC Gloves

5.00 (3)
Material (surface)
Vinyl chloride (PVC)
Material (reverse side)
Cupra rayon
Overall Length (cm)
30
Thickness (mm)
About 0.4
...see all>
Product Options
ADD TO CART
Weight (g) Size Color TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Size Color TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.9 M Pink 366-5445 20 7.7 1Pair 1 NHDS-MP 39575042 3.99 SGD
Shipped after 2018-02-26
5.5 S Pearl Pink 366-5453 19 7.3 1Pair 1 NHDS-SP 39575067 3.99 SGD
Shipped after 2018-02-26
5.9 M Pearl Green 366-5437 20 7.7 1Pair 1 NHDS-MG 39575051 3.99 SGD
Shipped after 2018-02-26
6.3 L Pearl Green 366-5429 22 8 1Pair 1 NHDS-LG 39575033 3.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Dishwashing, agricultural work
5
From Japan
On 2016-07-06 13:57:14
I have been using it for a while and it is convenient to purchase here.
This review is about item#39575033.
It arrives soon soon.
5
From Japan
On 2015-07-27 18:38:46
It is reputable as the easiest to use, comfortable to use.
This review is about item#39575042.
Machining
5
From Japan
On 2014-03-26 10:41:22
Fit feeling is good and hands are not soiled, so work efficiency increases. it's recommended.
This review is about item#39575051.

Related Products