Buy more than* S$200* and get FREE SHIPPING

Gloves, Light Grip

4.70 (27)
Thickness (mm)
About 1.1
Material
Natural rubber: gloves section: slip Nylon polyester, others
...see all
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Color TRUSCO Part Number TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Color TRUSCO Part Number TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19.5 7.9 24 L Purple 394-6401 404-23-76-06 1Pair 1 No.341 39575112 3.51 SGD
In stock
18.5 7.7 23 M Purple 394-6428 404-23-76-04 1Pair 1 No.341 39575121 4.24 SGD
In stock
17.5 7.4 21 S Purple 394-6444 404-23-76-02 1Pair 1 No.341 39575137 3.94 SGD
In stock
17.5 7.4 21 S Red 394-6452 404-23-76-01 1Pair 1 No.341 39575164 4.59 SGD
In stock
18.5 7.7 23 M Red 394-6436 404-23-76-03 1Pair 1 No.341 39575155 4.24 SGD
In stock
19.5 7.9 24 L Red 394-6410 404-23-76-05 1Pair 1 No.341 39575146 3.56 SGD
In stock
ADD TO CART
Customer Reviews
5 star 23
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 4.70
27 Customer Reviews
The reviews are automatic translation.
Loading of luggage etc
5
From Japan
On 2017-04-08 14:55:30
Anyway it's easy to use, so I will not buy any other grips. Rubber parts are also relatively soft, easy to bend and extend the fingers, easy to grasp with soft parts. (Adsorption power?)
This review is about item#39575121.
Sorting of baggage
5
From Japan
On 2017-02-26 16:37:30
I tried several items of the same kind, but I have been using this product for several years. There is currently no better one than this.
This review is about item#39575155.
Motorcycle Maintenance Bike etc.
5
From Japan
On 2017-02-17 19:57:12
Mainly for motorcycle maintenance, we use it for almighty, such as gardening, loading of materials and work that requires manual protection. I used a variety of other products, but I feel that performance is excellent with price, durability, etc.
This review is about item#39575137.
DIY in general
5
From Japan
On 2016-12-07 15:05:20
Although it is washed and used several times, it does not have peeling and Hotsure, it is a good product okay even fine working heavily. I also thought that it was cheaper than a glove hand with a comfortable feeling of use.
This review is about item#39575121.
With bicycle maintenance worker
5
From Japan
On 2016-11-08 00:53:38
I am doing maintenance work for my bicycle. When the finger is bent or fisted, the surface (especially against the back of the hand) never sticks, so the hand action is easier to freely compare with rubber gloves of the same price range. Just a little early to break? We will continue to purchase as disposable!
This review is about item#39575121.
Package carry etc.
5
From Japan
On 2016-09-29 19:59:47
The fit is good, the feeling of rubber is softer than the others.
This review is about item#39575164.
When working on elevation
5
From Japan
On 2016-08-03 09:07:04
Fit to hand, rubber grip is very safe to go up and down the ladder with confidence. It is a scene of many iron scraps fine, but it is about to be scared if it is not used without being injured. I wash it and used it many times.
This review is about item#39575155.
General work
5
From Japan
On 2016-06-30 07:47:14
There is considerable grip power. I feel sticky. Ideal for manual loading.
This review is about item#39575112.
Cardboard case picking operation
5
From Japan
On 2016-04-28 14:48:32
Although it is a standard item that is widely penetrated widely and the price is also stable, the purchase route is also cheaper than the local store, so we purchase it for purchase price adjustment each time I will. S and L are purchased irregularly, but they are satisfied with the product.
This review is about item#39575164.
Farm work
5
From Japan
On 2016-04-17 19:58:40
The thumb root is weak!
This review is about item#39575146.

Related Products