Buy more than* S$200* and get FREE SHIPPING

Active Grip Oil Resistant

5.00 (1)
Purpose
Metal and machinery engineering work, construction and civil engineering work, waste disposal work, and other heavy work to use oil.
Material (surface)
Nitrile rubber
Color
Gray
...see all>
Product Options
ADD TO CART
Around Palms (cm) Material (reverse side) Middle Finger Length (cm) Overall Length (cm) Size Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Material (reverse side) Middle Finger Length (cm) Overall Length (cm) Size Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 Cotton-polyester 8.6 26 LL - 362-0964 1Pair 1 585 39575182 8.99 SGD
In stock
21.5 Cotton-polyester 7.8 25.5 M - 362-0972 1Pair 1 585 39575191 7.99 SGD
In stock
23 Cotton polyester 8.4 26 L 1.35 362-0956 1Pair 1 585 39575173 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Precision polishing
5
From Japan
On 2014-09-02 23:32:06
Oil-resistant rubber slightly more than other hands, the hole is easy to open but grip force is No. 1
This review is about item#39575191.

Related Products