Buy more than* S$200* and get FREE SHIPPING

Solvex 185 Long Gloves, Thick

4.00 (2)
Material (surface)
Nitrile rubber (NBR)
Material (reverse side)
Acrylic liner
JIS Standard
JIST8116 compliant products
Overall Length (cm)
45
Color
Green
...see all>
Product Options
ADD TO CART
Purpose Around Palms (cm) Middle Finger Length (cm) Size Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Around Palms (cm) Middle Finger Length (cm) Size Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 21 8 M 0.56 360-0831 1Pair 1 185 39575261 17.99 SGD
In stock
- 22.6 9.2 LL 0.56 - 1Pair 1 185 39575252 18.99 SGD
In stock
- 22 8.8 L 0.56 360-0815 1Pair 1 185 39575243 18.99 SGD
In stock
Car manufacturing, Chemical handling - 7.2 S - 360-0840 1Pair 1 185 39575277 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Cleaning operation
3
From Japan
On 2017-12-07 14:44:57
It is preferable to have a length that is as long as it will be above the elbow.
This review is about item#39575252.
At the time of chemical bathing
5
From Japan
On 2014-10-31 10:31:25
Since there is only L type, I would like to buy S and M in future. I would like if there is a medium thickness other than thick. Working is easier if the medium thicker than the thicker one.
This review is about item#39575243.

Related Products