Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Sol Vex 245

Purpose
Chemicals handling. Experiment. Metal processing.
Material (surface)
Nitrile rubber (NBR)
JIS Standard
T8116 products conforming to JIS
Overall Length (cm)
34
Color
Green
...see all>
Product Options
ADD TO CART
Around Palms (cm) Material (reverse side) Middle Finger Length (cm) Size Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Material (reverse side) Middle Finger Length (cm) Size Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 None flocking 8 LL 0.3 360-0912 1Pair 1 245LL 39575295 6.99 SGD
In stock
22 None flocking 8 L 0.3 360-0904 1Pair 1 245L 39575286 6.99 SGD
In stock
20 No flocking 7.5 M - 360-0921 1Pair 1 245M 39575304 6.99 SGD
In stock
ADD TO CART

Related Products