Buy more than* S$200* and get FREE SHIPPING

Natural Long Rubber Gloves, TOWARON

5.00 (3)
Material (surface)
Natural rubber
Material (reverse side)
Cotton stockinet
Color
Brown
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 7.8 28.5 M - 377-3744 1Pair 1 No.152 39575392 8.99 SGD
Shipped after 2018-04-23
21.7 7.9 29 L 1.2 377-3736 1Pair 1 No.152 39575383 8.99 SGD
Shipped after 2018-04-23
23.6 8.5 29.5 2L 1.2 377-3728 1Pair 1 No.152 39575374 8.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Farm work
5
From Japan
On 2017-04-16 20:42:54
Compared to other companies, we do not leave any smell in hand after use so we are using it very pleasantly.
This review is about item#39575392.
Used for rinsing vegetable taro, lotus root, radish etc
5
From Japan
On 2017-01-29 17:16:07
Because it is about 10 cm longer than rubber gloves you normally use, the cuffs of work clothes enter tightly in the long part of the glove, so it will not fold back and water will not enter. It is very appreciated for cold water work. I like the strength and touch as I thought.
This review is about item#39575383.
Used when emptying powder products
5
From Japan
On 2014-09-29 16:43:53
The hand is long and powder is difficult to enter work clothes. It is very useful. If you are allergic to your skin, please use it by all means.
This review is about item#39575383.

Related Products