Buy more than* S$200* and get FREE SHIPPING

Oil and Solvent Resistant Gloves, Neoprane 865

5.00 (2)
Material (surface)
Nepurengomu
Material (reverse side)
Cotton
Overall Length (cm)
33.7
Color
Black
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Size Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Size Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21 8.3 M 0.46 360-1188 1Pair 1 865M 39575435 13.38 SGD
In stock
19.0 7.6 S - 360-1196 1Pair 1 865S 39575444 -
Discontinued
[x]
22.4 8.9 L 0.46 360-1161 1Pair 1 865L 39575417 13.38 SGD
In stock
24.2 9.2 LL 0.46 360-1170 1Pair 1 865LL 39575426 13.38 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Equipment Maintenance
5
From Japan
On 2015-12-09 14:48:46
The touch and usability are good, but the smell is tight.
This review is about item#39575417.
Equipment Maintenance
5
From Japan
On 2015-12-09 14:45:39
The touch and usability are good, but the smell is tight.
This review is about item#39575417.

Related Products