Buy more than* S$200* and get FREE SHIPPING

Power Gloves ZERO

4.43 (21)
Thickness (mm)
1
Material
Gloves: Nylon 100%, non-slip part: nitrile rubber
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 16 7.4 24 41 M Red 362-0905 1Pair 1 516 39575496 3.99 SGD
In stock
- 16 7.4 24 41 M Green 362-0930 1Pair 1 518 39575462 3.99 SGD
In stock
- 17 7.8 25 46 L Red 362-0891 1Pair 1 516 39575487 4.99 SGD
In stock
3-0118 17.5 7.8 25 46 L Navy 404-0643 1Pair 1 517 48943413 3.99 SGD
In stock
3-0118 16 6.9 23 39 S Purple 404-0694 1Pair 1 519 48943465 4.99 SGD
In stock
3-0118 17.5 7.8 25 46 L Gray 404-0619 1Pair 1 513 48943386 4.99 SGD
In stock
3-0118 17 7.8 25 46 L Green 362-0921 1Pair 1 518 39575453 4.99 SGD
In stock
3-0118 16 6.9 23 39 S Black 404-0601 1Pair 1 512 48943377 4.99 SGD
In stock
3-0118 16.5 7.4 24 41 M Black 404-0597 1Pair 1 512 48943361 3.99 SGD
In stock
3-0118 17.5 7.8 25 46 L Black 404-0589 1Pair 1 512 48943352 4.99 SGD
In stock
3-0118 16 6.9 23 39 S Navy 404-0660 1Pair 1 517 48943431 4.99 SGD
In stock
3-0118 16.5 7.4 24 41 M Navy 404-0651 1Pair 1 517 48943422 3.99 SGD
In stock
3-0118 16 6.9 23 39 S Green 362-0948 1Pair 1 518 39575471 3.99 SGD
In stock
3-0118 16 6.9 23 39 S Red 362-0913 1Pair 1 516 39575505 4.99 SGD
In stock
3-0118 16.5 7.4 24 41 M Purple 404-0686 1Pair 1 519 48943456 4.99 SGD
In stock
3-0118 17.5 7.8 25 46 L Purple 404-0678 1Pair 1 519 48943447 4.99 SGD
In stock
3-0118 16.5 7.4 24 41 M Gray 404-0627 1Pair 1 513 48943395 5.99 SGD
In stock
3-0118 16 6.9 23 39 S Gray 404-0635 1Pair 1 513 48943404 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 2
3 star 5
2 star 0
1 star 0
Review Rating: 4.43
21 Customer Reviews
The reviews are automatic translation.
Car maintenance, cargo handling work
4
From Japan
On 2017-10-17 16:56:09
I hold rubber long lasting long while using. It is enough for light work
This review is about item#48943447.
Super goods out
3
From Japan
On 2017-08-16 11:13:16
With 3M company gloves, M size is exactly good. I bought L because it is small size M size.
This review is about item#48943386.
Weeding work
5
From Japan
On 2017-06-20 23:38:34
Because the part of the wrist is long, when weeding work, it is difficult to cut the wrist with grass or to be stabbed by insects, so it is very handy because it is difficult for mud to enter from the part of the wrist. If you work with disposable vinyl gloves on the inside, your hands will not get dirty.
This review is about item#48943456.
Used for maintenance of farm equipment.
5
From Japan
On 2017-01-05 16:28:53
Fit feel Durability Usability I think that it is optimum for machine maintenance work.
Used for maintenance of farm equipment.
5
From Japan
On 2017-01-05 16:13:21
Since I encountered this grab, I am falling in love to use it except Colle. Fit It is also suitable for fine work excellent in durability. I think that it is recommended for me mechanic because the thickness is also exactly good.
This review is about item#48943361.
For steel processing
3
From Japan
On 2016-08-27 08:55:56
I try to use it for oil work. Usability is fairly good, durability is also good.
This review is about item#48943361.
Vehicle maintenance
5
From Japan
On 2016-08-09 17:01:24
Because the rubber of the palm part is strong, you can wash it and use it repeatedly.
This review is about item#48943361.
Work in the factory
3
From Japan
On 2016-08-04 10:19:16
It was too late to be somewhat useless.
This review is about item#48943422.
Outdoor work in general
4
From Japan
On 2016-07-05 22:00:26
I feel that the durability of the base material and coating is inferior to the products of other manufacturers I have used to date. However, the feeling of use is almost equal. There is no dissatisfaction because the price of this item is cheaper.
This review is about item#39575496.
During machine maintenance
5
From Japan
On 2016-06-29 19:34:15
There is no smell of rubber compared with the one of about 100 yen to buy at the home center and it is good. I used it every day more than anything but it does not get stinky.
This review is about item#39575453.

Related Products