Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Gloves, Powerful Top, Fingertip Reinfoced

3.96 (53)
Color
Navy
Thickness (mm)
0.9
Material
Gloves: Nylon polyester slip part: polyurethane (PUR)
...see all>
Product Options
ADD TO CART
Size TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M 391-4437 17.6 7 23 1Pair 1 803 39575532 3.99 SGD
In stock
L 391-4411 19.2 8.2 24 1Pair 1 803 39575514 3.99 SGD
In stock
LL 391-4429 20 8.6 25 1Pair 1 803 39575523 3.99 SGD
In stock
S 391-4445 17.2 7.5 22 1Pair 1 803 39575541 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 28
4 star 8
3 star 8
2 star 5
1 star 4
Review Rating: 3.96
53 Customer Reviews
The reviews are automatic translation.
Used for machine maintenance.
5
From Japan
On 2018-04-14 15:07:48
Although my fingertips were often torn, this product seems to be strong. I would like to buy it again.
This review is about item#39575532.
Piping work · Excavation
5
From Japan
On 2018-02-26 14:39:44
Very easy to use Since it can be used several times even when washing it, it is very good
This review is about item#39575523.
Steel. Other cutting etc.
4
From Japan
On 2018-01-17 10:08:53
Previously, there were some cheap places in other companies, so as you purchase it is different in left and right size, so we have already purchased from your company. I think that if there is a glove similar to Monotaro brand.
This review is about item#39575514.
Maintenance of cars and motorcycles and woodworking work
5
From Japan
On 2017-12-05 18:48:01
Maintenance of cars and motorcycles, woodworking etc. We use it for light work. Certainly the fingertips are strong, I purchase M and L sizes, and they are used properly according to the work content.
This review is about item#39575514.
Wood work
3
From Japan
On 2017-11-29 05:35:30
It is used for daily work, but it is inexpensive and the feeling of use is good.
This review is about item#39575514.
Farm work
1
From Japan
On 2017-09-21 17:07:38
The coating of the fingertips has been drenched in a day. Thin stripping (rubber) of monoterough is far more durable.
This review is about item#39575532.
Cleaning operation
3
From Japan
On 2017-08-17 16:40:30
Although it was a bit different from the forecast, it was soft to use and failed to water.
This review is about item#39575514.
I always use transportation, agricultural work etc.
5
From Japan
On 2017-07-31 08:22:58
Even if you say anything, rubber will not soften. Common rubber gloves If washing and drying condition is bad, rubber will melt and stick, so it will be troublesome to work but if you use this glove you can only use this.
This review is about item#39575532.
Woodworking relationship
5
From Japan
On 2017-07-11 18:24:33
It is an excellent use comfort. Once you use this glove you can not use any other.
This review is about item#39575514.
Factory work
4
From Japan
On 2017-06-15 07:12:54
Although I thought that it would be defeated by haste because it was Funafuna's gloves when trying to open it, it still has not been torn for more than a month since using it. It is a hard work handling pallets, but it is a surprisingly durable glove. Is it easy to absorb moisture if it is the only disadvantage? Is it a point that when you touch a wet object it gets wet inside? However, if you have the opportunity, you want to buy another item.
This review is about item#39575514.

Related Products