Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

PVC Thin Gloves

3.00 (1)
Purpose
Light work in the factory. Manufacturing and handling machine parts. fishing industry and agriculture.
Color
White
Thickness (mm)
0.4
Material
Vinyl chloride
...see all>
Product Options
ADD TO CART
Size TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
S 377-4147 18.8 7.3 30 1Pair 1 No.761 39575636 1.99 SGD
In stock
SS 377-4155 18.6 6.9 29 1Pair 1 No.761 39575645 1.99 SGD
In stock
M 377-4139 19.8 7.7 30 1Pair 1 No.761 39575627 2.99 SGD
In stock
L 377-4121 21.6 8 30 1Pair 1 No.761 39575611 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Degreasing with acetone
3
From Japan
On 2013-06-24 12:13:27
The fitting feeling was good. When using it with acetone, the hole opened in about 10 minutes. Oil seems uneasy but acetone is impossible.
This review is about item#39575611.

Related Products