Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
TRUSCO Part Number Around Palms (cm) Material (surface) Material (reverse side) Middle Finger Length (cm) Overall Length (cm) Size Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Around Palms (cm) Material (surface) Material (reverse side) Middle Finger Length (cm) Overall Length (cm) Size Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
377-3833 18.8 PVC Rayon, cotton (flocked) 7.0 26.0 S - 1Pair 1 600 39575681 4.99 SGD
In stock
377-3825 20.2 Vinyl chloride Rayon, cotton (planted) 7.6 26 M 0.85 1Pair 1 600 39575672 4.99 SGD
In stock
377-3817 22 Vinyl chloride Rayon, cotton (planted) 7.8 26 L 0.85 1Pair 1 600 39575663 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for pretreatment work using alkali or acid
4
From Japan
On 2015-02-25 13:23:22
Until now, we were using other manufacturer's products, but after confirming the functionality of the product, purchasing and actually using it there is no gloves after use and there is a voice that it is easy to use. did. Although the length of the wrist is slightly shorter than this glove I used until now, I think that I would like to purchase this product if it is something good in the future.
This review is about item#39575663.

Related Products