Buy more than* S$200* and get FREE SHIPPING

Rubber Gloves

4.00 (1)
Purpose
Transportation, fishery.
Material (surface)
Vinyl chloride
Material (reverse side)
Cotton stockinet
Overall Length (cm)
26
Color
Orange
Thickness (mm)
2.3
Specification
Antibacterial deodorizing
...see all
Product Options
ADD TO CART
Middle Finger Length (cm) Size TRUSCO Part Number Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Middle Finger Length (cm) Size TRUSCO Part Number Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.5 2L 377-3876 26 1Pair 1 621 39575697 7.08 SGD
Shipped after 2017-09-25
8 L - 25.5 1Pair 1 621 39575706 7.08 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Japanese bee breeding work
4
From Japan
On 2015-11-04 19:50:10
I used rubber gloves for kitchen, I was stabbed by bees, so I purchased this thick product. Probably it is a condition that seems not to worry about being bitten.
This review is about item#39575706.

Related Products