Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

PVC Working Gloves

Material (surface)
Vinyl chloride
Material (reverse side)
Cotton stockinet
Overall Length (cm)
26
Color
Green
Thickness (mm)
1.15
Specification
Antibacterial deodorizing
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25.7 8.6 2L 377-3841 1Pair 1 611 39575724 7.99 SGD
In stock
24.8 8.1 L 377-3850 1Pair 1 611 39575733 6.99 SGD
In stock
24.3 7.8 M 377-3868 1Pair 1 611 39575742 6.99 SGD
In stock
ADD TO CART

Related Products