Buy more than* S$200* and get FREE SHIPPING

PVC Gloves

5.00 (1)
Purpose
Cleaning and management building. Agriculture and fishing industry. Light work in the factory.
Material (reverse side)
Rayon (flocked)
...see all
Product Options
ADD TO CART
Around Palms (cm) Material (surface) Middle Finger Length (cm) Overall Length (cm) Size Color Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Material (surface) Middle Finger Length (cm) Overall Length (cm) Size Color Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22.4 Vinyl chloride 7.8 32 L Violet 0.75 377-4040 1Pair 1 713L 39575803 4.39 SGD
In stock
22.4 Vinyl chloride 7.8 32 L Green 0.75 377-4023 1Pair 1 712L 39575785 4.39 SGD
In stock
20.1 PVC 7.6 32.0 M Violet - 377-4058 1Pair 1 713M 39575812 4.32 SGD
In stock
20.1 PVC 7.6 32.0 M Green - 377-4031 1Pair 1 712M 39575794 4.32 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Facility management work
5
From Japan
On 2015-01-19 16:32:27
It could be used without problems.
This review is about item#39575794.

Related Products