Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Oil Resistant Vinyl Gloves

2.67 (3)
Overall Length (cm)
26
Color
Blue
...see all>
Product Options
ADD TO CART
Weight (g) Material Specification Around Palms (cm) Material (surface) Material (reverse side) Middle Finger Length (cm) Size Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Material Specification Around Palms (cm) Material (surface) Material (reverse side) Middle Finger Length (cm) Size Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
143 Table \: PVC, back: Hente (cotton) Antibacterial deodorizing 21.8 PVC Hente (cotton) 7.3 M - 398-5903 1Pair 1 655-M 48943657 6.99 SGD
In stock
- - - 23 Vinyl chloride Hente (cotton) 7.6 L 1.6 377-4015 1Pair 1 No.655 39575837 6.99 SGD
In stock
- - - 25.5 Vinyl chloride Ed hands (cotton) 8.2 LL 1.6 377-4007 1Pair 1 No.655 39575821 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Normal work
5
From Japan
On 2017-02-13 17:52:44
I regularly purchase it, I am using it without any problem.
This review is about item#39575821.
Suction, cleaning work
2
From Japan
On 2016-04-12 17:22:22
It was stiff compared with other companies' equivalent products I always use.
This review is about item#39575821.
Outside use in winter
1
From Japan
On 2015-04-06 16:48:32
> Thick bore (cotton / acrylic) is used for the lining, and it is excellent in cold weather retention. It is totally normal lining so there was no cold weather.
This review is about item#39575837.

Related Products