Buy more than* S$200* and get FREE SHIPPING

Oil processing gloves,magic type cuffs

4.00 (1)
Thickness (mm)
1.4
Material
Cow split leather (special oil processing)
...see all>
Product Options
ADD TO CART
Size TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
L 359-9761 22 9 23 160 1Pair 1 TYK-717PW 39575891 11.99 SGD
In stock
LL 374-7581 25 9.5 25 165 1Pair 1 TYK-717PW-LL 39575925 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Driving a bicycle
4
From Japan
On 2014-02-17 14:13:36
Well, it was smaller than I thought. I feel good in use and easy to use, so I'm patronizing but small for my hands.
This review is about item#39575925.

Related Products