Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rubber Tension Glove

4.00 (1)
Purpose
Transportation industry, building industry, civil engineering, rebar work.
Around Palms (cm)
24
Materials (sliding resistant)
Natural rubber
Middle Finger Length (cm)
8
Overall Length (cm)
24
Weight (g)
110
Size
One Size Fits All
Color
Blue
Thickness (mm)
3
Material
Polyester cotton
TRUSCO Part Number
394-7521
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 TGH1110 39575943 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Transportation collection and distribution work
4
From Japan
On 2013-09-11 14:43:51
I bought this type because sales of gloves used before was discontinued. I feel that the rubber on the wrist loosens slightly, but there is no problem. I plan to purchase it in the future.
This review is about item#39575943.

Related Products