Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Very Thin Disposable Gloves, Blue

5.00 (1)
Overall Length (cm)
24
Color
Blue
Thickness (mm)
0.08
Material
Nitrile rubber (NBR)
Specification
Powder free
...see all>
Product Options
ADD TO CART
Middle Finger Length (cm) Weight (g) Size TRUSCO Part Number Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Middle Finger Length (cm) Weight (g) Size TRUSCO Part Number Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.8 - M 393-8425 19.2 1Box(100Sheet) 1 TGL726NM 39576083 20.99 SGD
In stock
8 530 L 393-8417 21 1Box(100Sheet) 1 TGL726NL 39576074 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of motorcycles
5
From Japan
On 2015-08-12 07:56:33
Cospa is also satisfied. I want to use it from now on.
This review is about item#39576074.

Related Products