Buy more than* S$200* and get FREE SHIPPING

Disposable Thin Gloves

Purpose
Food processing, detailed finger work. Oil work like assembling machinery parts etc.
Mass (g/sheet)
4.3
Around Palms (cm)
16.6
Middle Finger Length (cm)
7.6
Overall Length (cm)
24
Weight (g)
430
Size
S
Color
White
Thickness (mm)
0.08
Material
Nitrile rubber (NBR)
TRUSCO Part Number
393-8468
Specification
Powder free
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(100Sheet) 1 TGL-746NS 39576092 19.96 SGD
In stock
ADD TO CART

Related Products