Buy more than* S$200* and get FREE SHIPPING

Polyurethane Coated Gloves, Assembly inspection use

5.00 (1)
Color
White
Thickness (mm)
About 0.7
Specification
Equivalent to ISO Class6 - 7(Fed/STD class 5000)
...see all>
Product Options
ADD TO CART
Size TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
S 389-9861 16 7.2 21 13 1Pair 1 TUFGRS 39576126 -
Discontinued
[x]
M 389-9870 17.7 7.2 21.5 16 1Pair 1 TUFG-RM 39576117 -
Discontinued
[x]
L 389-9888 18.8 7.6 22.5 16 1Pair 1 TUFG-RL 39576101 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Soldering
5
From Japan
On 2014-03-21 16:36:34
I do gloves when soldering so that fingerprints do not stick to the board, but this glove is saved because the back side has no urethane and very breathable. Because urethane coating is not so thick, I think that it is fairly flexible. The urethane parts do not get stuck together. Still it will be a bit of concern when it comes to detailed work, so I would like to try it if there is a thinner one.
This review is about item#39576101.

Related Products