The reviews are automatic translation.
Motorcycle maintenance.
From Japan
On 2018-01-04 22:50:34
Durability is also good, it is hard to steak, I like it very much and it is a repeat purchase.
Electrical piping wiring work
From Japan
On 2017-12-08 17:11:08
When I get dirty, I wear gloves, clean it with rubbing with detergent. Convenient because it can be used many times.
Convenient for proxy handling work. It is impossible for detailed work.
Electric construction & gardening
From Japan
On 2017-09-28 18:23:09
I usually use the cat 's hands, but I chose a bit cheaper here. I think the nitrile is slightly thicker than the cat but it is thick. Also, since the rubber of the wrist is a little weaker than the cat, it is difficult to have rubber marks on the wrist even if it is wearing for a long time.
I will try durability from now.
Shipyard equipment installation
From Japan
On 2017-09-25 21:23:12
The company's gloves I used before was peeled off when it was a hot summer season and rubber was used when using chain block etc, but this product is very strong, easy to use, strong against heat, I felt I could meet the gloves I was looking for.
Maintenance of machine
From Japan
On 2017-06-03 06:57:39
It is hard to get dirty. Wipe gently with cloth to make it clean.
Opportunities used during maintenance
From Japan
On 2016-12-13 18:55:35
Feelings of the fingertip are transmitted well Fit feeling is also satisfying But I feel the strength is a little weak I think that it is recommended if it is a fine working center
Car maintenance
From Japan
On 2016-11-09 16:21:38
It is soft and easy to use.
Car maintenance work
From Japan
On 2016-08-11 17:49:17
It is very good. It is several times Lipi.
Used as a versatile glove from work to farm work.
From Japan
On 2016-07-13 17:33:51
It is hard to steam, it is more durable and lasts longer than other companies' similar ones, so it is very helpful as a subtle feeling is conveyed even in fine work.
I am using it to preserve the machine.
From Japan
On 2016-04-23 17:45:13
I am using S size because the hand is not so big. It is mandatory to protect hands. A white object like a similar glove is wearing with a discount of 100 yen with HM. But, I have no time to go buy. . This is enough