Buy more than* S$200* and get FREE SHIPPING

Cotton Work Gloves

5.00 (1)
Purpose
General work
2014 TRUSCO Published Page
3-0105
Gauge
8 gauge knitting
Mass (g/dozen)
600
Gauge Number
8
Around Palms (cm)
19
Middle Finger Length (cm)
8
Overall Length (cm)
22
Size
One Size Fits All
Color
Generation
Thickness (mm)
3
Material
30% cotton, 70% polyester
TRUSCO Part Number
356-5831
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1dozen(12Pair) 1 TGM600 39576162 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Weeding
5
From Japan
On 2014-09-24 15:58:40
It is soft and very durable. I will also use it next time
This review is about item#39576162.

Related Products