Buy more than* S$200* and get FREE SHIPPING

Cow Split Leather Gloves

3.80 (10)
Purpose
Wiring, plumbing work, civil construction, and leisure, etc.
Around Palms (cm)
21
Middle Finger Length (cm)
8.5
Overall Length (cm)
22.5
Size
One Size Fits All
Thickness (mm)
0.7
Material
Cow split leather
TRUSCO Part Number
365-9372
Specification
Cuffs hook and loop fastener type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 EX-330 39576187 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 4
3 star 1
2 star 2
1 star 0
Review Rating: 3.80
10 Customer Reviews
The reviews are automatic translation.
At work (garden work, carpenters, agricultural work)
4
From Japan
On 2017-09-08 18:07:20
Although it was described as 0.7 mm thick, it is quite thick. I think that there is durability.
This review is about item#39576187.
welding
5
From Japan
On 2017-02-02 19:53:43
I am very strong and satisfied. It is a product with high cost performance.
This review is about item#39576187.
Used for work such as drilling, cutting and bending of sheet metal
4
From Japan
On 2016-08-04 09:30:58
It is soft and easy to use because it is firm on the skin, and it does not bother with the smell. Now, one of the index fingers has been frayed and the hole opened. Is it happening because the margin of sewing position at sewing is small? I think, because the skin is so soft, I do not care much about the back seams. I want you to improve it by all means.
This review is about item#39576187.
When working
4
From Japan
On 2016-07-28 09:40:21
It is a skin of just thickness to use in work. It is an ideal feeling with detailed work.
This review is about item#39576187.
Work of civil engineering work
3
From Japan
On 2015-12-12 13:35:22
It is harder and more difficult than I thought. Perhaps it was better to make pigskin.
This review is about item#39576187.
Used for iron plate processing
5
From Japan
On 2015-12-08 22:11:57
Since I used the same leather goods I used before, I cut it with scissors, so I bought it with free shipping free adjustment of Monotaro. Although I did not expect much, it was nice to purchase quite good products, sewing, cortex well enough river thickness, too. I'd like to purchase some more stocks, but because it is inexpensive, I will buy it again by "shipping fee adjustment" when purchasing something.
This review is about item#39576187.
It is used for welding work of tig.
2
From Japan
On 2015-10-07 18:58:41
I hope that the inner seam strikes me and it hurts, I hope it is a bit more soft
This review is about item#39576187.
Heavy machine operation
2
From Japan
On 2015-10-07 18:54:12
I bought LL but I am usually L.
This review is about item#39576187.
Welding operation
4
From Japan
On 2015-05-08 21:17:04
Since it is a magic type, there are few dub stitches like ordinary floor leather gloves, because it is inner stitching, threads of seams are hardly frayed by welding spatter.
This review is about item#39576187.
Volunteer activities such as mowing
5
From Japan
On 2014-02-17 15:22:06
There are price and Velcro tape, easy to install and remove.
This review is about item#39576187.

Related Products