Buy more than* S$200* and get FREE SHIPPING

Pig Leather Gloves, Piggy PLUS, Athlete F-505

4.60 (5)
Material (cuffs)
Pairugomu
Material (Body)
Pig leather
Specification
Pig leather. Back knitted. hook and loop fastener. Cuff hook and loop fastener type
...see all
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size Color Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size Color Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21 8.8 23 68 LL Red 0.7 378-7460 1Pair 1 5881 39576241 11.25 SGD
Shipped after 2017-07-24
20 8.3 22.5 65 L Blue 0.7 378-7419 1Pair 1 5872 39576196 11.03 SGD
Shipped after 2017-07-24
21 8.8 23 68 LL Blue 0.7 378-7427 1Pair 1 5873 39576205 11.34 SGD
Shipped after 2017-07-24
20 8.3 22.5 65 L Red 0.7 378-7451 1Pair 1 5880 39576232 11.25 SGD
Shipped after 2017-07-24
18 7.5 21 60 S Blue 0.7 378-7397 1Pair 1 5870 39576223 11.25 SGD
Shipped after 2017-07-24
19.0 7.8 21.5 62 M Red - 378-7443 1Pair 1 5879 39576257 11.71 SGD
Shipped after 2017-07-24
19.0 7.8 21.5 62 M Blue - 378-7401 1Pair 1 5871 39576214 11.25 SGD
Shipped after 2017-07-24
18.0 7.5 21.0 60 S Red - 378-7435 1Pair 1 5878 39576266 11.48 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
During metal processing
4
From Japan
On 2016-12-06 17:55:28
Especially the fingers of the thumb and index finger tend to be torn as it is used during metal processing.
This review is about item#39576196.
Electrical construction
4
From Japan
On 2016-10-31 19:26:44
It is a repeater. Since it will not become hard even when washed, it can be used for a long time. In addition, the price is relatively low-priced sewing firmly, there is almost no solving from the sewn part. I am using LL because my fingers are long, but since the surroundings become fluffy, I am glad that there is a type of slim LL length.
This review is about item#39576205.
Grass cutting work etc.
5
From Japan
On 2015-10-06 20:53:32
I used a pig leather magic glove, leather was just fine with good hardness I think that I would like to buy from now on.
This review is about item#39576266.
Logistics light work
5
From Japan
On 2015-03-10 21:50:21
It is a soft leather and glove including fingers as a whole, there is no hit due to sewing etc and the feeling of fit is very good. Because the thickness of leather is slightly thin, it is unsuitable for hard work but handling such as fork operation and handwriting with wearing gloves can be done smoothly.
This review is about item#39576205.
For automobile / motorcycle maintenance and for motorcycle gloves
5
From Japan
On 2014-10-04 19:24:06
I purchased and used various pig leather gloves as working gloves, but I felt that this product was the best fit and easy to use. Moreover, it is cheap. Because the leather is soft and the part of the instep has become a stretchy mesh, there is nothing like stretching even if you bend your fingers and sewing is exquisite without steaming so that the seam at the tip of the finger may be scratched There is none. Small screws are also very easy to grasp. It is a very good product, so I would like to use it when riding a motorcycle. Although it is cheap, it is real leather, so I think that the safety when rubbing is more than cheap bike gloves made of synthetic leather is much higher.
This review is about item#39576214.

Related Products