Buy more than* S$200* and get FREE SHIPPING

Leather Work Gloves

2.67 (3)
Purpose
Construction, civil engineering, iron and steel, machinery.
Thickness (mm)
0.6 to 0.8
Material
Cow split leather
Specification
Sleeveless
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21 8.2 22 L Yellow 378-7273 1Pair 1 5821 39576275 14.99 SGD
In stock
20.0 7.8 21.0 M White 378-7371 1Pair 1 5847 39576293 14.99 SGD
In stock
23.0 8.5 24.0 LL White 378-7389 1Pair 1 5848 39576284 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Port handling
1
From Japan
On 2017-04-15 19:07:29
Although it is durable, it is difficult to desorb small size as small as M size.
This review is about item#39576275.
Motorcycle ride
4
From Japan
On 2016-09-04 20:01:25
It is a glove that is comfortable to wear using a smooth skin as opposed to working gloves of general back skin. I purchased L at 185 mm from the base of the hand to the middle finger, I liked the size feeling well. Unfortunately, in rainy weather a large amount of dye exuded, the hand turned pale yellow. I also moved color to the base of the sleeve of the shirt and it was a hard time to drop. It is not suitable for applications wet with water.
This review is about item#39576275.
I have no choice but ...
3
From Japan
On 2014-10-08 21:48:06
I was in trouble because the yellow was hardly distributed by Crest gloves. I feel a little leather is stiff, is it because it is cowhide · · ·. I wish that she is yellow with pig leather
This review is about item#39576275.

Related Products