Buy more than* S$200* and get FREE SHIPPING

Leather Work Gloves

Purpose
Construction, civil engineering, iron and steel, machinery.
Around Palms (cm)
22
Middle Finger Length (cm)
8.8
Overall Length (cm)
23
Weight (g)
88
Size
LL
Thickness (mm)
0.6 to 0.8
Material
Cow split leather
TRUSCO Part Number
378-7311
Specification
Cuffs hook and loop fastener type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 5827 39576302 17.35 SGD
In stock
ADD TO CART

Related Products