Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Leather Work Gloves

Purpose
Construction, civil engineering, iron and steel, machinery.
Material (backs)
Knit fabric
Material (Body)
Cow split leather
Thickness (mm)
0.6 to 0.8
Specification
Rubber cuffs tuck
...see all>
Product Options
ADD TO CART
Weight (g) Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 19.0 8.3 23.0 L 378-7222 1Pair 1 5806 39576336 13.99 SGD
In stock
- 20.0 8.8 24.0 LL 378-7346 1Pair 1 5836 39576345 13.99 SGD
In stock
65 18.5 8 22 M 378-7265 1Pair 1 5819 39576354 13.99 SGD
In stock
ADD TO CART

Related Products