Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pig Skin Grain Leather Gloves F-809

4.50 (2)
Purpose
Construction, civil engineering, iron and steel, machinery.
Material
Pig leather
Specification
Cuffs hook and loop fastener type
...see all>
Product Options
ADD TO CART
Thickness (mm) TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.6 to 0.7 378-7338 22.0 8.8 23.0 80 LL 1Pair 1 5829 39576424 11.99 SGD
In stock
0.6 - 0.7 - 21 8.3 22 75 L 1Pair 1 5809 39576415 12.99 SGD
In stock
0.6 to 0.7 378-7362 20 7.8 21 75 M 1Pair 1 5845 39576433 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-03-28 14:49:37
There was also a fit, and the price was cheap and it was good. Repeat
This review is about item#39576415.
Machine maintenance
4
From Japan
On 2016-12-01 23:08:44
I think that it is a little expensive. I would like to ask about 600 yen if possible
This review is about item#39576415.

Related Products