Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Knit Back Artificial Leather Gloves SC-705

4.29 (7)
Caution
There is no insulation.
Purpose
Construction, civil engineering, wiring, and paint. Electrical wiring work, DIY.
Material (cuffs)
Pairugomu (with Magic)
Material (palmar)
Artificial leather (reinforcing portion: synthetic leather)
Material (backs)
Polyester
Color
Black/Gray
Specification
Cuffs hook and loop fastener type
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
378-7575 20.6 9 22.8 60 LL 0.6 to 0.7 1Pair 1 7717 39576607 11.99 SGD
In stock
378-7567 20 8.7 22.3 56 L 0.6 to 0.7 1Pair 1 7716 39576591 11.99 SGD
In stock
- 19 8.4 21.7 52 M 0.6 - 0.7 1Pair 1 7715 39576616 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-03-14 07:48:36
I have purchased repeat. There are many opinions that satisfy other people 's feeling of use well.
This review is about item#39576607.
Equipment work
2
From Japan
On 2016-05-23 18:06:53
Looking at other reviews, I expected for robustness, but when the rope slipped a bit in the unloading work of the material using the rope on the first day, the artificial leather part of the reinforced part wiped away in a moment. It can not be used for scraping work The artificial leather on the flat side of the palm is durable so far but the reinforcing part is weaker than the original horseback
This review is about item#39576591.
Used for pruning work
5
From Japan
On 2016-04-01 05:32:15
I used pu synthetic leather gloves so far, but I think this glove is more durable than that. It is also so in terms of price. I will try to see if it can also be used for citrus pruning in the future.
This review is about item#39576616.
I also use it for track driving and wrapping
4
From Japan
On 2016-02-16 17:13:27
It is durable though it is thin. We are using the transportation and driving of packages as they are. If it is a glove, sometimes it will expire in a day, but this one is durable. I have been using it for a month, but it has not run out. I am looking forward to where I have it
This review is about item#39576591.
Electrical construction
4
From Japan
On 2015-11-20 17:34:49
The size goes by familiarity at the stage of using one way down.
This review is about item#39576607.
Grass cutting work etc.
5
From Japan
On 2014-12-12 14:48:17
At first I bought it at a neighborhood home center, but since I used it for nearly a year, I was exhausted as expected and so I missed going to buy again. As it happened to be a monoterror handling item, I ordered it immediately. I used it for grass cutting work and field care, repair of agricultural equipment, maintenance of automobiles etc, but it does not become hard even if it gets wet with water and I think that the strength is higher compared to other products. There are also things torn from the seams by using about 3 times even for things of more expensive items of other companies' products. Although it has not been torn yet, since it has been overworked, the part reinforced has rubbed, so I bought it preliminarily.
This review is about item#39576591.
Garden care, cleaning etc.
5
From Japan
On 2014-06-10 08:01:52
It is hard to tear because the fingertips are leather, so I think that leather does not become harder when washed.
This review is about item#39576607.

Related Products