Buy more than* S$200* and get FREE SHIPPING

Leather Work Gloves

4.00 (6)
Purpose
Construction, civil engineering, iron and steel, machinery. Welding, mining, landscaping, etc.
Material
Cow split leather (oil processing)
Specification
Cuffs hook and loop fastener type
...see all>
Product Options
ADD TO CART
Weight (g) Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
160 20.5 7.8 21 M 1.2 to 1.5 378-7184 1Pair 1 5310 39576634 7.99 SGD
In stock
- 24 8.4 22 L 1.2 to 1.7 365-9356 1Pair 1 5312 39576625 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
easy work
4
From Japan
On 2017-07-08 08:41:11
It is smooth and easy to use, is not it? If it is a short time you can also grab hot items.
This review is about item#39576634.
When car used parts handled
5
From Japan
On 2016-10-02 16:38:42
It is unsuitable for detailed work, but it is most suitable for handling heavy loads etc. when considering safety.
This review is about item#39576625.
Forestry using chainsaw, brushcutters, etc.
5
From Japan
On 2016-04-18 00:57:06
It will last long for the price. Skin is also soft and easy to use. Even leather and seams are durable in planting work of manpower using hoe and it is considerably used.
This review is about item#39576625.
Automobile inspection and repair work
2
From Japan
On 2015-01-22 16:18:26
Because the seams inside the little finger part are fairly hard and the overhang is large, it hits the fingers and it hurts. When you remove it, a dent mark remains red clearly on your finger. It may be familiar if you use it, but it still hurts.
This review is about item#39576634.
When using a chain saw, when harvesting machines and wire processing
5
From Japan
On 2014-10-14 19:53:25
It is a worker installing a cable crane. You can not do everyday work without skin. Softness and strength are necessary.
This review is about item#39576634.
Gardening work - measures against thorns
3
From Japan
On 2013-12-11 14:02:01
Citrus spines had effect. Poly made thin, there is sense of roughness unless you wear inner gloves. It affects workability. If there are things of LL size, it seems more convenient to use.
This review is about item#39576625.

Related Products